Rough grinding wheel FASTCUT 2IN1 230x7x22,23 mm cranked A30P steel/inox

Article no.: 5412
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cloth

Identification & Classification

Article number 5412
EAN / GTIN 9003170054126
Manufacturer number 5412
L-Number L50150 4
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM FASTCUT grinding disc for angle grinders has been clearly optimized for cutting efficiency and high stock removal. This is achieved mainly by the specially developed FASTCUT technology from Tyrolit. What makes this grinding disc so unique is the bevelled and defined ”Comfort Start” edge of the tool. This gives the user a comfortable start when sanding and increases working comfort many times over. As a result, this tool is characterized by maximum comfort combined with a good service life and can be used universally for a range of grinding applications on steels and stainless steel.

Feature:

  • Shape: 27 CROWNED GRINDING DISC
  • Vs /max: 72 m/s
  • Material suitability: Stainless steel, steel
  • Product line: PREMIUM
  • Specification : A30P-BFP
  • Dimensions (D x U x H): 230 x 7 x 22.23 mm
  • Container diameter: 230 mm
  • Thickness: 7 mm
  • Bore: 22.23 mm
  • Grit size: 30
  • Tools for: Angle grinder

Advantage:

  • FASTCUT technology for maximum cutting and removal
  • Comfort Start ensures a pleasant start when grinding and increases working comfort
  • General-purpose use

Application:

  • For demanding applications on various steel and stainless steel qualities

Recommendation:

  • 7 mm thickness for rough grinding
  • 8 mm thickness for rough grinding with additional service life

Special features:
  • Perfect for grinding steel and stainless steel
  • Extremely high material removal in a short time
  • ″Comfort Start″ for a pleasant start

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart