Handle for heavy duty offset-ring wrench 460 mm Safety Lock System

Article no.: 54.M1BSLS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 54.M1BSLS
EAN / GTIN 3662424029196
Manufacturer number 54.M1BSLS
L-Number L60130 9970
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Equipped with the SLS system by FACOM® to prevent accidental falling.
  • The special securing by means of a crimped steel cable with rotation option for more working comfort when working at heights.
  • Fits spanners 54A.24SLS - 54A.30SLS
  • Length: 460 mm
  • Internal diameter: 19 mm
  • External diameter: 25 mm

Feature:

  • Weight in grams: 590

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart