Extension for No. 7791, No. 7794-1 and No. 7794-2 up to 1000 N-m measuring range. N-m

Article no.: 52110191
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Calibration and adjustment device

Identification & Classification

Article number 52110191
EAN / GTIN 4018754178353
Manufacturer number 52110191
L-Number L60010 3394
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • with 1 pair of adapter plates no. 7770-3 for height equalisation between the extension no. 7791-1 and the perfectControl® calibration devices no. 7794-1, 7794-2

Feature:

  • Functional length (LF) max. mm: 1390 (7791 + 7791-1) mm
  • Height mm (h): 135 mm
  • Length mm (L): 673 mm
  • Profile width: 180 mm
  • Range N-m: -1000 N·m
  • Weight kg: 7,970kg
  • Width mm (b): 308 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart