One-handed clamp, up to 300 mm spread, with 85 mm reach

Article no.: 517-300K
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 517-300K
EAN / GTIN 4027474039929
Manufacturer number 517-300K
L-Number L80010 105642
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The one-handed clamp of series 517 is used for compressing and holding multiple workpieces. The one-handed clamp is primarily used in the wood sector. The one-handed operation ensures maximum flexibility. The protective caps guarantee a gentle handling of the workpiece. Thanks to the 2-component plastic handle, ergonomic working is enabled.
  • One-handed operation for tightening and loosening using two separate controls.
  • Ergonomically shaped 2-component plastic handle

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Span (max.) [mm]: 300 mm
  • Span (max.) [inch]: 11 13/16
  • Handle material: plastic
  • Single-hand version: Yes
  • With slip resistance: No
  • Jaws material: other
  • Throat [mm]: 85 mm
  • Cross section of the slide rail [mm]: 19 x 6
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range - throat depth [mm]: 300 mm / 85 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart