Glue plier clamp made of plastic with spring, up to 50 mm spread, with 46 mm reach

Article no.: 516-200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 516-200
EAN / GTIN 4027474002077
Manufacturer number 516-200
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The glue plier clamps of series 516 are used to hold multiple workpieces in craft, industry, and workshop. The glue plier clamps are equipped with a strong spring and high-quality plastic to ensure powerful and handy holding.
  • By adjusting the grid settings, parts of different sizes can be held precisely.
  • Suitable for universal use in holding workpieces.

Feature:

  • Material: plastic
  • Total width [mm]: 100 mm
  • Total width [inch]: 3 15/16
  • Spare parts available: No
  • Span (max.) [mm]: 50 mm
  • Span (max.) [inch]: 1 15/16
  • Total length [mm]: 180 mm
  • Total length [inch]: 7 1/16
  • Handle material: plastic
  • Single-hand version: Yes
  • With slip resistance: No
  • Jaws material: other
  • Throat [mm]: 46 mm
  • Jaw length [mm]: 26 mm
  • Jaw length [inch]: 1 1/32
  • Jaw width [mm]: 24 mm
  • Clamping force [N]: 400 Nm
  • Jaw width [inch]: 15/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range - throat depth [mm]: 50 mm / 46 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart