Deep tension malleable cast iron clamp with 2K comfort grip, max. 1.000 mm spread, 250 mm reach

Article no.: 506P100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 506P100
EAN / GTIN 4021176779909
Manufacturer number 506P100
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The deep-throat cast iron clamps with 2K comfort grip from series 505P to 509P are used for compressing and holding large workpieces in construction and industry. The steel sliding rail allows for a high clamping force to be achieved. Series 505P to 509P are equipped with a 2-component grip that enables safe and stable work.
  • Tensile strength up to 7,000 N
  • Smooth-running trapezoidal spindles ensure an even higher power transmission.

Feature:

  • Material: tool steel
  • Total width [mm]: 325 mm
  • Total width [inch]: 12 13/16
  • Spare parts available: No
  • Span (max.) [mm]: 1.000 mm
  • Span (max.) [inch]: 39 3/8
  • Total length [mm]: 1170 mm
  • Total length [inch]: 46 1/16
  • Melting temperature of the handles [°C]: 150 °C
  • Handle material: 3K plastic
  • Single-hand version: No
  • With slip resistance: Yes
  • Jaws material: malleable cast iron
  • Throat [mm]: 250 mm
  • Jaw length [mm]: 50 mm
  • Jaw length [inch]: 1 15/16
  • Jaw width [mm]: 40 mm
  • Clamping force [N]: 7.000 Nm
  • Cross section of the slide rail [mm]: 45 x 12
  • Jaw width [inch]: 1 9/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range - throat depth [mm]: 1.000 mm / 250 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart