Torque spanner no. 730N Measuring w. 90-450in lb Wkz.Aufn. 9 x 12 mm L. 330mm

Article no.: 50581005
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length L 330 mm
Socket for plug-in head 9×12 mm

Identification & Classification

Article number 50581005
EAN / GTIN 4018754139569
Manufacturer number 50581005
L-Number L60010 4172
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Triggering with double stop signal
  • No reset to ″0″ required
  • the measuring element is only loaded during the tightening process
  • Holder for interchangeable insertion tools
  • with QuickRelease safety lock
  • Fast, precise adjustment thanks to QuickSelect quick adjustment
  • Double scale ft-lb/in-lb
  • Trigger mechanism insensitive to further and counter loads (max. up to the measuring range limit of the torque spanner)
  • Left-hand tightening by reversing the insertion tools
  • Calibration with the perfectControl® calibration device no. 7791, 7794 or the calibration system no. 7706
  • Simple adjustment from the outside using 2 adjustment screws without disassembly
  • with 2-component handle
  • Calibration certificate according to DIN EN ISO 6789-2:2017
  • Display deviation ± 3 % (size a/2: 4 %)

Feature:

  • Fine scale division: 2.5 in-lb
  • Size: a/5
  • Height mm (h): 23 mm
  • Length mm (L): 330 mm
  • LF: 280.5 mm
  • Measuring range ft-lb: 7-37 ft·lb
  • Measuring range in-lb: 90-450 in-lb
  • Scale division [E1]: 50 in-lb
  • Scale division [E2]: 1 ft-lb
  • SF: 17.5 mm
  • Size of tool holder [inside4kt]: 9 x 12 mm
  • Weight: 831g
  • Width mm (b): 28 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart