Deep clamping malleable cast iron screw clamp with wooden handle, max. 600 mm spread, 200 mm reach

Article no.: 505-060
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 505-060
EAN / GTIN 4027474142506
Manufacturer number 505-060
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The deep-throat cast-iron clamps with wooden handles from series 505 to 509 are used to compress and hold large workpieces in construction and industry. The steel gliding rail allows for a high clamping force to be achieved. Series 505 to 509, with their round wooden handle, are classics of the clamp assortment.
  • Tensile strength up to 7,000 N
  • Smooth-running trapezoidal spindles ensure an even higher power transmission.

Feature:

  • Material: tool steel
  • Total width [mm]: 269 mm
  • Total width [inch]: 10 9/16
  • Spare parts available: No
  • Span (max.) [mm]: 600 mm
  • Span (max.) [inch]: 23 5/8
  • Total length [mm]: 730 mm
  • Total length [inch]: 28 3/4
  • Handle material: wood
  • Single-hand version: No
  • With slip resistance: Yes
  • Jaws material: malleable cast iron
  • Throat [mm]: 200 mm
  • Jaw length [mm]: 51,5 mm
  • Jaw length [inch]: 2 1/32
  • Jaw width [mm]: 36 mm
  • Clamping force [N]: 5.000 Nm
  • Cross section of the slide rail [mm]: 35 x 11
  • Jaw width [inch]: 1 7/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range - throat depth [mm]: 600 mm / 200 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart