{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Measuring range X | 225 mm | |
| Measuring range Z | 225 mm | |
| Measuring speed X | 0.1 mm/s - 2 mm/s | |
| Accuracy | 1.5+L/100 µm | |
| Straightness | 1.5+L/100 µm | |
| Gauging force | 10 mN - 150 mN | |
| Footprint length | 950 mm | |
| Baseplate width | 490 mm | |
| Height | 760 mm | |
| Weight | 150 kg | |
| Power supply | Mains-powered | |
| Type of product | Contour measuring tool | |
| Resolution at the probe tip | 0.03 µm | |
| Resolution on the X axis and Z axis | 0.02 µm |
| Article number | 499322 LC10PLUSTD | |
| EAN / GTIN | 2050002076396 | |
| Manufacturer number | 101-206-001+101-204-007+101-600-001 | |
| Manufacturer/responsible person | optacom GmbH & Co. KG, Dürrfelder Straße 18, 97508 Obereuerheim, Germany |