USB keyboard interface, maximum number of measuring devices that can be connected: 1

Article no.: 498960 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
22 pieces in stock 22 pieces available in 5-10 working days

Select article variation and quantity

maximum number of measuring devices that can be connected Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of Digimatic inputs 1
Number of USB outputs 1
Connection foot-switch yes
maximum number of measuring devices that can be connected 1
Type of product Keyboard interface

Identification & Classification

Article number 498960 1
EAN / GTIN 2050001659064
Manufacturer/responsible person Bobe Industrie-Elektronik, Sylbacher Straße 3, 32791 LAGE, Germany, www.bobe-i-e.de

Description

Version:

Keyboard interface for connecting measuring devices to a PC via USB interface (HID). Integral timer function permits “Automated” interrogation of the measurement values (adjustable from 0 to 99 seconds or minutes). The data can be loaded using the data button on the measuring tool, or using an optional pedal switch.

Supplied with:

Data cable for connection to the PC.

Optional extras:

Foot switch No. 498780.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart