Data transmission units, maximum number of measuring devices that can be connected: 1

Article no.: 498904 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

maximum number of measuring devices that can be connected Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of Digimatic inputs 1
Opto-RS connection input yes
Number of USB outputs 1
Connection foot-switch yes
Type of product Data interface

Identification & Classification

Article number 498904 1
EAN / GTIN 2050001958747
Manufacturer number ECOMUX1
Manufacturer/responsible person Brecht Elektronik GmbH, Rechbergstraße 6, 73079 Süßen, Germany, www.brecht-elektronik.de

Description

Version:

For connection of measuring tools with Digimatic data outputs to a PC via a USB interface. The USB cable can also be used for the power connection. The data can be loaded under software control, or using the data button on the measuring tool, or using an optional pedal switch. Devices can be extended later.
Data transmission device for measuring tools with Digimatic and Opto-RS interfaces.

Supplied with:

USB data cable for connection to the PC.

Optional extras:

Foot switch No. 498903.
Adapter cable for connecting measuring tools with Opto-RS interface No. 498908, set for connecting RS232 to a PC including power supply unit and connecting cable.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart