Thickness measuring tool Pocket Leptoscope, Type: 2021

Article no.: 496800 2021
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
In stock Available in 3-4 working days
10 pieces in stock 10 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range Fe 0 µm - 3,000 µm
Error limit for coatings < 100 µm 1 % / ±1.5 µm
Error limit for coatings 100 to 1200 µm 1 − 3 % / ±1 µm
Error limit for coatings > 1200 µm 3 − 5 % / ±1 µm
Measuring principle Fe Magnet inductive
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081561 LR3
Battery life approx. 100 h
Measurement technology digital
Length 95 mm
Width 47 mm
Height 17 mm
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Type of product Thickness measuring tool

Identification & Classification

Article number 496800 2021
EAN / GTIN 2050001053596
Manufacturer/responsible person Karl Deutsch Prüf- und Messgerätebau GmbH & Co. KG, Otto-Hausmann-Ring 101, 42115 WUPPERTAL, Germany, www.karldeutsch.de

Description

Version:

Robust, handy thickness measuring tool for precision, non-destructive testing of film thicknesses on steel and non-ferrous metals.
  • Probe integral within the device and immediately ready for measuring.
  • Single-point and two-point calibration with averaging can be performed.
  • Cordless battery mode, auto-off.
  • Convenient user guide in plain text, multi-language.
  • Graphics display with background illumination.
  • Large characters for ease of legibility.
  • Data output for thermal printer.
Fe tool for measuring non-magnetic coatings, e. g. Cr, Cd, Cu, Zn coatings, paints, varnishes, plastics etc. on magnetisable iron and steel.

Supplied with:

Transport case, check bodies (size 2021: one-piece; size 2026: two-piece), calibration foil kit (two-piece), 1 battery No. 081561 size LR3, instruction manual and calibration certificate.

Note:

Version with measured value memory and statistics function on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart