Grinding wheel (spare) ∙ 40 mm ∙ 5-pieces

Article no.: 4960N-40/5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4960N-40/5
EAN / GTIN 4000896187232
Manufacturer number 4960N-40/5
L-Number L60140 4320
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Quick and easy removal of rust and dirt from contact surfaces of wheel hubs and brake discs with wheel bolt support
  • Prevents the falsification of the wheel bolt tightening torque originated by corrosion
  • Hook and loop fastener for quick changing of grinding wheels
  • 5 spare grinding wheels (small) ⌀ 40 mm
  • Open-pored abrasive material and cup-formed grinding disc reduce the formation of dust to a minimum
  • No formation of sparks
  • Net weight: 0.04 kg
  • Number of tools: 5

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart