Portable hardness tester alphaDUR mini II (without probe), Type: 1

Article no.: 495051 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Li-ion battery
Length 154 mm
Width 84 mm
Height 23 mm
Weight 430 g

Identification & Classification

Article number 495051 1
EAN / GTIN 2050002078611
Manufacturer/responsible person BAQ GmbH, Hermann-Schlichting-Straße 14, 38110 BRAUNSCHWEIG, Germany, www.baq.de

Description

Version:

The alphaDUR mini II is a portable UCI hardness tester for measurements to DIN 50159-1, ASTM A 1038 and VDI/VDE guideline 2616. Measurement range 10 to 3000 HV, high-resolution colour display, memory for 50 differently calibrated materials and >1,000,000 items of measuring data. Conversion into HRC, HRB, HB and tensile strength. Statistics functions and integral Lithium-ion battery with 10 h operation life. Measurement is performed using the probe No. 495043 − which should ordered separately.

Supplied with:

Basic device with integral battery, probe cable, charger with USB cable, transport case and user manual on USB stick (without the probe).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart