Digital hardness tester Shore D, Type: D

Article no.: 495004 D
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 119.93 /pcs.
  • US $ 134.32 /pcs.
on request
In stock Available in 5-10 working days
4 pieces in stock 4 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Interface: USB interface
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Test procedure Shore D
Manufacturer's designation 30-210
Interface USB interface
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Type of product Hardness tester

Identification & Classification

Article number 495004 D
EAN / GTIN 2050001672049
Manufacturer/responsible person BAQ GmbH, Hermann-Schlichting-Straße 14, 38110 BRAUNSCHWEIG, Germany, www.baq.de

Description

Version:

Shore hardness testers for determining hardness to Shore A or D to DIN ISO 7619-1 (supersedes DIN 53505) and ASTM D 2240. Sturdy, handy aluminium casing.
High-contrast bright LED graphical display. Memory for 100 measurement values with date and time. USB interface for PC and charger.

Application:

Shore D: Hard rubber, hard plastics, Perspex, Formica, stiff thermoplastics, vinyl boards, polystyrene, pressure rollers.

Optional extras:

Test stand No. 495016. Test blocks for checking on request.
Supplementary weight No. 495018.
Software for generating test certificates, statistics, and graphics available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart