TYROLIT DGU Diamond cup wheels , Double row 180x32x22,23 STANDARD universal

Article no.: 494394
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 494394
EAN / GTIN 9009014943946
Manufacturer number 494394
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Materials able to be machined: Concrete, natural stone and general building materials.
  • Details: double row segments for medium stock removal and long lifetime.
  • A 22.
  • 23-16 mm reduction bush is supplied with wheel diameters of 100 and 110 mm.

Feature:

  • Form: STS-D THS16 GRINDING DISH
  • Specification : 35 - 6 - 5
  • Dimension (D x T x H): 180 x 32 x 22,23 mm
  • Diameter: 180 mm
  • Thickness: 32 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Material suitability: Universal
  • Product line: STANDARD
  • Tool for: Angle grinder

Advantage:

  • Medium-high stock removal rate and long lifetime
  • Impressive performance and lifetime.
  • Reliable quality.

Material:

  • Universal
  • Universal

Suitable for:

  • Angle grinder

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart