Endoscope probe, flexible, 5.5 mm ⌀, Probe length: 2000mm

Article no.: 492940 2000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
84 pieces in stock 84 pieces available in 3-4 working days

Select article variation and quantity

Probe length (mm) Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Camera resolution 640×480 px
IP Index of Protection IP 67
Probe ⌀ 5.5 mm
Probe length 2,000 mm
Type of product Probe

Identification & Classification

Article number 492940 2000
EAN / GTIN 4045197565426
Manufacturer number 492940 2000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy watertight probe head (IP67) of stainless steel with dimmable white LEDs. Direction of view 0°.
Very high image quality with 16.7 million colours.
Illumination mode: Control switch for turning the image illumination on and off. For use in large voids and/or very dark surroundings.
Side-LED mode: When the screw-on probe mirror is used, activation of the side LEDs avoids generation of confusing reflections.
Image rotation: 90° image rotation clockwise using the control button.
Image aperture angle 60.7°.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Ideal for inspection of voids where access is difficult, e.g. automotive: Engine, gearbox, fuel tank, bodywork, dashboard, appraisal. Aerospace: engines, turbines, pipework, and wiring systems. Buildings: Assessment of the structure of buildings, water damage, pest infestation. Pipework systems: weld seams, traces of foreign bodies, leaks. Hydraulic systems: cylinders, leaks. Heating - sanitation - air conditioning: ovens, furnaces, boilers, air conditioning systems, drainage systems. Pest control: Bees' nests, wasps' nests, birds' nests, insect entry points. Police, customs: Vehicle checking, goods checking.

Suitable for:

All endoscope versions No. 492923; 492924; 492925; 492928.

Supplied with:

Screw-on probe mirror 110°.

Optional extras:

Adapter No. 492896 for using the probes with photo / video endoscope No. 492890 size 2000.

Note:

Other types of probe (up to 30 m) with other probe head ⌀ and directions of view available on request.
Probe for pipework inspection:
  • Head ⌀: 28 mm
  • Probe length: 22 m
  • Image aperture angle: 150°
  • 8 high-intensity LEDs.

Downloads & documents

Suitable products

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart