LED rectangular lamp magnifier without stand, Type: 2

Article no.: 491521 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
26 pieces in stock 26 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens length 162 mm
Lens width 105 mm
Magnification (x-times) 1.75
Throat 900 mm
Head dimensions length 298 mm
Head dimensions width 194 mm
Head dimensions height 75 mm
Power supply Mains operated
Bulb LED module
Lamp replaceable no
Weight 2 kg
Type of product Magnifying glass lamp

Identification & Classification

Article number 491521 2
EAN / GTIN 4013330089412
Manufacturer/responsible person Herbert Waldmann GmbH & Co. KG, Peter-Henlein-Straße 5, 78056 VILLINGEN-SCHWENNINGEN, Germany, www.waldmann.com

Description

Version:

LED lamp magnifier for anti-glare and evenly illuminated work field. Freely moving jointed arm. The spring holds the lamp in any position.
  • Hardened, ground and scratch-resistant glass lens. Pivoting.
  • Rectangular lamp magnifier for powerful and even illumination over a large area, with 54 LEDs. Power consumption only 12 W, light intensity 7000 Lx, luminous flux 970 lm, multi-stage switchable. LEDs with up to 60000 h working life.
  • Segment switching for recognition of the finest structures and defects. Depending on the application, can be switched between light with formation of shadows and all-round shadow-free light.
  • Large field of view for distortion-free viewing.

Supplied with:

With cover and plastic screw-on foot.

Optional extras:

Table base No. 491660, table clamp No. 491670.

Note:

The light source can be exchanged by the manufacturer.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart