LED lamp magnifier with additional lens, Lens ⌀: 160mm

Article no.: 491497 160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
9 pieces in stock 9 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Lens ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens ⌀ 160 mm
Magnification (x-times) 1.9
Magnification of the add-on lens (times) 3.5
Head ⌀ 250 mm
Length of the jointed arm A 500 mm
Length of the jointed arm B 484 mm
Throat 1356 mm
Power supply Mains operated
Number of LEDs 48
Type of product Magnifying glass lamp

Identification & Classification

Article number 491497 160
EAN / GTIN 4062406198725
Manufacturer number 491497 160
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Innovative design of lamp magnifier for the most demanding applications. Large viewing area with ⌀ 153 mm for distortion-free viewing. Robust jointed arms of aluminium and high performance plastic, well balanced with spring restraint (colourless anodised), hold the exact position. Joints enclose and protect the cabling internally.
  • Absolutely scratch-resistant glass lens - for distortion-free vision.
  • 3D head joint for individual adjustment and fixing.
  • Illumination: 112 SMD high-power LEDs, power consumption only 13 W. Light intensity 5500 Lx, can be steplessly dimmed down to 10 %, LED working life up to 50,000 h.
  • The segment circuit (visualiser) permits lighting effects that emphasise the structure. Colour reproduction stage 1A for brilliant rendering of colours.

Application:

Meets the highest standards for vision and ergonomic use in the laboratory, production, assembly, quality assurance etc.

Supplied with:

With plug-in power supply adapter 100 - 240 V, 50/60 Hz, lens cover and table clamp No. 491492 size TK.
With additional add-on lens 30 mm ⌀.

Note:

The light source can be exchanged by the manufacturer.

Warning:

Intended use
  • Use a table clamp to mount the LED lamp magnifier securely on the installation surface.

Reasonably foreseeable misuse
  • Never look directly into the light beam.
  • Do not operate outdoors or in rooms with high atmospheric humidity.
  • If damaged, do not use it.
  • Do not make any unauthorised changes or modifications to it.
  • Do not replace the integral LED lamps.
  • Not suitable for use by children.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart