Support device

Article no.: 4912-6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4912-6
EAN / GTIN 4000896238835
Manufacturer number 4912-6
L-Number L60140 5078
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Prevents unwanted raising of the chassis during a spring tensioning process
  • Can be used on almost all vehicles – helpful on vehicles with multi-link axle
  • Protective pads prevent damage to the vehicle parts
  • Facilitates removal of rear axle springs
  • Safety: visual chain provides a reminder for tool removal
  • Use together with universal inside spring vice set 4904/6
  • Clamping range: 80 – 127 mm
  • Thrust block diameter: 30 mm
  • Chain length: 750 mm
  • Made in Germany

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart