Malleable cast iron clamp VIRIDIS with 2K comfort handle, max. 160 mm spread, 80 mm reach

Article no.: 490P0160-080
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 490P0160-080
EAN / GTIN 4021176779022
Manufacturer number 490P0160-080
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The VIRIDIS ductile iron clamps with 2K comfort grip from the 490P series are used for compressing and holding multiple workpieces in craft, industry, and workshop. The steel sliding rail allows for a high clamping force to be achieved. The vibration-dampening fixed and sliding arms made of ductile iron guarantee efficient and precise work. The 490P series is equipped with an ergonomically contoured 2-component grip that provides ideal grip and ensures high torque transmission.
  • Tensile strength up to 7,000 N
  • The pressure plate with integrated spindle locking prevents loosening during vibrations on the workpiece.

Feature:

  • Material: tool steel
  • Total width [mm]: 131 mm
  • Total width [inch]: 5 3/16
  • Spare parts available: Yes
  • Span (max.) [mm]: 160 mm
  • Span (max.) [inch]: 6 5/16
  • Total length [mm]: 230 mm
  • Total length [inch]: 9 1/16
  • Melting temperature of the handles [°C]: 150 °C
  • Handle material: 3K plastic
  • Single-hand version: No
  • With slip resistance: Yes
  • Jaws material: malleable cast iron
  • Throat [mm]: 80 mm
  • Jaw length [mm]: 36 mm
  • Jaw length [inch]: 1 7/16
  • Jaw width [mm]: 24,5 mm
  • Clamping force [N]: 2.700 Nm
  • Cross section of the slide rail [mm]: 22 x 6
  • Jaw width [inch]: 15/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range - throat depth [mm]: 160 mm / 80 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart