Malleable iron clamp VIRIDIS with wooden handle, max. 500 mm spread, 80 mm reach

Article no.: 490-0500-080
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 490-0500-080
EAN / GTIN 4027474001339
Manufacturer number 490-0500-080
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The VIRIDIS cast iron clamps with a wooden handle from the series 490 are used for compressing and holding multiple workpieces in crafts, industry, and workshops. The steel sliding rail allows for high clamping force to be achieved. The vibration-dampened fixed and sliding arms made of cast iron guarantee efficient and precise work. The series 490, with its round wooden handle, is a classic in the clamp range.
  • Tensioning force up to 7,500 N
  • The pressure plate with integrated spindle locking prevents loosening during vibrations on the workpiece.

Feature:

  • Material: tool steel
  • Total width [mm]: 131 mm
  • Total width [inch]: 5 3/16
  • Spare parts available: No
  • Span (max.) [mm]: 500 mm
  • Span (max.) [inch]: 19 11/16
  • Total length [mm]: 565 mm
  • Total length [inch]: 22 1/4
  • Handle material: wood
  • Single-hand version: No
  • With slip resistance: Yes
  • Jaws material: malleable cast iron
  • Throat [mm]: 80 mm
  • Jaw length [mm]: 36 mm
  • Jaw length [inch]: 1 7/16
  • Jaw width [mm]: 24,5 mm
  • Clamping force [N]: 2.700 Nm
  • Cross section of the slide rail [mm]: 22 x 6
  • Jaw width [inch]: 15/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range - throat depth [mm]: 500 mm / 80 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart