Groove width gauge, Type: A

Article no.: 484409 A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
In stock Available in 3-4 working days
19 pieces in stock 19 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 1938-1; DIN 7164
Nominal size 2.000 mm - 5.999 mm
Tolerance zone A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; FG; ZC; Z; ZA; ZB; ZC
Quality 7; 8; 9; 10; 11; 12; 13
Type of product Shaft slot gauge

Identification & Classification

Article number 484409 A
EAN / GTIN 2050002070943
Manufacturer/responsible person Lehren- u. Messgerätewerk Schmalkalden GmbH, Wilhelm-Külz-Straße 49, 98574 SCHMALKALDEN, Germany, www.lehrmess.de

Description

Version:

Groove width gauges with “Go” and “No Go” end. “Go” end with wear allowance to DIN 7164. Gauge body of hardened steel.
Groove width gauge with intermediate size and ISO fit, e.g. No. 484409 size 15.8 M6 or numerical tolerance, e.g. 484409 size 41.04 +0.01/-0.02.

Application:

For checking flat fits, e. g. grooves.

Standard:

Tolerances and dimensions to DIN EN ISO 1938-1 and DIN 7164.

Note:

Define the desired tolerance class. When placing the order, specify the tolerance band (A–ZC) and basic tolerance quality (7–13) or numerical tolerance. Gauges for precision fit quality 6 and finer tolerances available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart