{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 2231; DIN 7163; DIN 2231 | |
| Type of gauge | Acceptance plug gauge; “Go” plug gauge | |
| Tolerance zone | a; b; c; cd; d; e; ef; f; fg; g; h; j; js; k; m; n; p; r; t; u; v; x; y; z; za; zb; zc | |
| Quality | 6; 7; 8; 9; 10; 11; 12; 13 | |
| Nominal size | 111.000 mm - 125.999 mm | |
| Material | Gauge steel | |
| Type of product | Limit gap gauge |
| Article number | 484227 B | |
| EAN / GTIN | 2050002077614 | |
| Manufacturer/responsible person | Lehren- u. Messgerätewerk Schmalkalden GmbH, Wilhelm-Külz-Straße 49, 98574 SCHMALKALDEN, Germany, www.lehrmess.de |