2-jaw Puller with force-amplifying, self-centering, tensioning jaws, up to 85 mm spread, 90 mm reach

Article no.: 482-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 482-2
EAN / GTIN 4021176479854
Manufacturer number 482-2
L-Number L80010 1398
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The handy 2-jaw puller with force-amplifying, self-centering, and gripping jaws is used for removing bearings, gears, and discs in tight and hard-to-reach spaces. It allows for the removal of any component that sits on a shaft and is freely accessible from the outside. The built-in force amplification with spring mechanism increases the clamping force proportionally to the pulling force. By tightening the spindle, the jaws are automatically centered. The freely moving pin on the T-handle ensures a comfortable, one-handed tightening of the spindle in confined spaces.
  • Self-centering of the jaws through manual tightening of the spindle (Autogrip Technology)
  • An integrated, free-moving pen at the T-handle ensures manual spindle drive in the tightest spaces.

Feature:

  • Material: tool steel
  • Total width [mm]: 105 mm
  • Total width [inch]: 4 1/8
  • Total depth [mm]: 21 mm
  • Total depth [inch]: 13/16
  • Total height [mm]: 150 mm
  • Total height [inch]: 5 7/8
  • Width across flats [mm]: T-Griff
  • Thread dimension: M8
  • Span outside pull-off (min.) [mm]: 4 mm
  • Span outside pull-off (max.) [inch]: 3 3/8
  • Span outside pull-off (min.) [inch]: 3/4
  • Span outside pull-off (max.) [mm]: 85 mm
  • Clamping depth, external puller [mm]: 90 mm
  • Clamping depth external puller [inch]: 4
  • Hook root thickness at the tip (claw thickness K) [mm]: 2,5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/8
  • Hook base width (claw width J) [mm]: 8 mm
  • Hook base width (claw width J) [inch]: 5/16
  • Hook base depth usable (claw depth usable O) [mm]: 8 mm
  • Hook root depth usable (claw depth usable O) [inch]: 5/16
  • Total hook root depth (total claw depth H) [mm]: 18 mm
  • Total hook root depth (total claw depth H) [inch]: 11/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 5 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/16
  • Span inside pull-out (min.) [in.]: 3/4
  • Max. tensile force [kN]: 15 kN
  • Max. tractive force [t]: 1,5 t
  • Max. pulling force [US t. sh.]: 1.65
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 4 mm - 85 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart