All-steel construction clamp with swivel handle, max. 400 mm spread, 175 mm reach

Article no.: 480K0400-175
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 480K0400-175
EAN / GTIN 4027474033262
Manufacturer number 480K0400-175
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • Tensile force up to 22,000 N
  • The movable special clamp allows for clamping oblique workpieces up to 35°.

Feature:

  • Material: tool steel
  • Total width [mm]: 238 mm
  • Total width [inch]: 9 3/8
  • Spare parts available: No
  • Span (max.) [mm]: 400 mm
  • Span (max.) [inch]: 15 3/4
  • Total length [mm]: 560 mm
  • Total length [inch]: 22 1/16
  • Handle material: tool steel
  • Single-hand version: No
  • With slip resistance: Yes
  • Jaws material: malleable cast iron
  • Throat [mm]: 175 mm
  • Jaw length [mm]: 74 mm
  • Jaw length [inch]: 2 15/16
  • Jaw width [mm]: 44 mm
  • Clamping force [N]: 22.000 Nm
  • Cross section of the slide rail [mm]: 40 x 20
  • Jaw width [inch]: 1 3/4
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range - throat depth [mm]: 400 mm / 175 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart