{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for threads | metric and pipe | |
| for pitches | 0.25 mm - 6 mm | |
| for TPI | 11 - 28 | |
| Number of blades | 24 / 6 | |
| Type of product | Thread gauge |
| Article number | 477000 M/G | |
| EAN / GTIN | 4045197207340 | |
| Manufacturer number | 477000 M/G | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |