Stationary dressing 20,5 x 33 x 5 mm 15 - 1,15

Article no.: 476859
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dressing tool

Identification & Classification

Article number 476859
EAN / GTIN 9003174768593
Manufacturer number 476859
L-Number L50140 876
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The dressing plates are a high-quality alternative to the usual single centre diamonds. They are suitable for dressing all corundum and silicon carbide discs. They are preferably used for dressing wide discs and profile discs with a shallow edge. The use of dressing plates makes it possible to achieve the highest precision in the dressing process.

Feature:

  • Shape: 50AP DRESSING DISC
  • Specification : 15 – 1.15
  • Dimensions (D/W x D x H/L): 20.5 x 33 x 5 mm
  • Container diameter: 20.5 mm
  • Thickness: 33 mm
  • Bore: 5 mm
  • Grit size: 900

Advantage:

  • Available in 3 diamond variants
  • High repetition accuracy

Application:

  • For stationary dressing of all corundum and silicon carbide discs

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart