Double hexagon key (metric) with ergonomic 2-component T-grip

Article no.: 47670
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 47670
EAN / GTIN 4020772047672
Manufacturer number 47670
L-Number L30110 100894
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Double hexagon screwdriver (mm) with ergonomic 2-component cross handle, blade: CHROME VANADIUM, hardened and chromed, with black tip.
Handle: Made of impact-resistant plastic (cadmium-free), black/red, with side downforce.
Short blade for tightening. Long ball-head blade for quick pre-tightening.

Feature:

  • AF: 3 mm
  • L1: 125
  • B: 75
  • L: 151
  • L2: 15
  • T: 16
  • Weight: 25 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart