TYROLIT DCT dry cutting saw blades 180x2x22,23 BASIC tiles & ceramics

Article no.: 475983
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 475983
EAN / GTIN 9009014759837
Manufacturer number 475983
L-Number L50210 129
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • Materials able to be machined: ceramic tiles.

Feature:

  • Form: 1A1R DIAMOND SAW
  • Specification : 2 - 9
  • Dimension (D x T x H): 180 x 2 x 22,23 mm
  • Diameter: 180 mm
  • Thickness: 2 mm
  • Drill hole: 22.23 mm
  • Grain size: 62
  • Material suitability: Ceramic tiles
  • Product line: BASIC
  • Tool for: Angle grinder

Advantage:

  • Good cutting performance thanks to self-sharpening system of high-quality diamond grits in an optimum bond
  • Clean cutting edges and precise cuts thanks to the closed cutting edge
  • Robust, high-quality steel cores ensure stability and noticeably smooth running

Application:

  • For machining tiles and ceramics
  • Suitable for all common angle grinders
  • For applications with table saws, larger Ø can be found in the chapter table saw blades

Material:

  • Ceramic tiles
  • Ceramic tiles

Suitable for:

  • Angle grinder

Note:

  • For machining tiles and ceramics
  • Suitable for all common angle grinders
  • For applications with table saws, larger Ø can be found in the chapter table saw blades

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart