Slotted screwdriver 0.3mm x 1.8mm L.60mm

Article no.: 47513005
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 47513005
EAN / GTIN 4018754283057
Manufacturer number 47513005
L-Number L60010 6193
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Made in Germany - STAHLWILLE Electronic screwdriver, slotted: 0.3 mm x 1.8 mm, DIN ISO 8764, 47513005.
  • Rotatable cap with ergonomic finger recess for sensitive working.
  • The specially hardened black tip guarantees a long service life.
  • Precision tool for e.g. electronics technicians, watchmakers, opticians and IT hardware support.
Features:
  • For slot-head screws
  • Rotating cap with ergonomic recess
  • Narrow, easy-to-use quick-rotation zone
  • With head lasering

Feature:

  • a: 0.3 mm
  • Size: 5
  • L1: 60 mm
  • L2: 160 mm
  • Drive profile: Slot-head
  • Weight: 12g
  • Width mm (b): 1.8 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart