TYROLIT DCU-FC Dry cutting saw blades 180x2,4x22,23 PREMIUM universal

Article no.: 474752
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 474752
EAN / GTIN 9009014747520
Manufacturer number 474752
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Machinable materials: universal building materials such as concrete, clay brick, masonry, hard stone, granite etc.

Feature:

  • Form: C6R DIAMOND SAW
  • Specification : 21 - 2,4 - 9
  • Dimension (D x T x H): 180 x 2,4 x 22,23 mm
  • Diameter: 180 mm
  • Thickness: 2.4 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Material suitability: Universal
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Excellent and fast cutting performance thanks to the self-sharpening system made from high-quality, concentrated diamond grit in an optimum bond
  • Clean cutting edges thanks to the closed cutting edge
  • Robust, high-quality steel cores ensure stability and noticeably smooth running
  • Maximum efficiency thanks to maximum cutting ability and longest lifetime

Application:

  • For machining concrete, cellular concrete, natural stone, roof tiles, clay bricks, masonry and hard materials
  • Suitable for all common angle grinders

Material:

  • Universal
  • Universal

Suitable for:

  • Angle grinder

Recommendation:

  • For fast and clean concrete cutting

Note:

  • For machining concrete, cellular concrete, natural stone, roof tiles, clay bricks, masonry and hard materials
  • Suitable for all common angle grinders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart