Data logger, Type: 174H

Article no.: 474202 174H
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
Subsequent delivery Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Interface: USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Temperature measurement range -20 °C - 70 °C
Relative humidity measurement range 0 % - 100 %
Error limit temperature ±0.5 °C
Error limit relative humidity ± 3 %
Interface USB interface
Power supply Battery-powered
‌Number of batteries contained 2
Device memory 16000 measured values
Length 60 mm
Width 38 mm
Height 18.5 mm
Type of product Data logger

Identification & Classification

Article number 474202 174H
EAN / GTIN 4029547027772
Manufacturer/responsible person Testo Saveris GmbH, Celsiusstraße 2, 79822 Titisee-Neustadt, Germany

Description

Version:

Handy data logger with display. Internal memory for 16,000 measurement values. High data security, even when the battery is flat. Measurement interval adjustable between 1 min. and 24 h. Battery life > 1 year (measurement interval 15 min., 25 °C). Time-saving and intuitive data read-outs via USB-C. Professional software with Excel export function for programming the logger and analysing data as well as data logging in PDF format.
Additional measurement and logging of the relative humidity.

Supplied with:

Wall bracket, 2 batteries No. 081560 size CR2032, USB-C 2.0 data transmission cable and calibration certificate.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart