All-steel locksmith clamp with toggle handle, max. 300 mm spread, 120 mm reach

Article no.: 473K0300-120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 473K0300-120
EAN / GTIN 4027474031732
Manufacturer number 473K0300-120
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The all-steel locksmith clamps with knob grip of the 473K series are used for clamping under heavy loads in crafts, industry, and workshops. The heavy locksmith clamp withstands the required increased performance and thus enables application in extreme cases.
  • Tension force up to 10,000 N
  • Hexagon allows the use of a key, ratchet, or impact wrench.

Feature:

  • Material: tool steel
  • Total width [mm]: 170 mm
  • Total width [inch]: 6 11/16
  • Spare parts available: Yes
  • Span (max.) [mm]: 300 mm
  • Span (max.) [inch]: 11 13/16
  • Total length [mm]: 420 mm
  • Total length [inch]: 16 9/16
  • Handle material: tool steel
  • Single-hand version: No
  • With slip resistance: Yes
  • Jaws material: malleable cast iron
  • Throat [mm]: 120 mm
  • Jaw length [mm]: 67 mm
  • Jaw length [inch]: 2 5/8
  • Jaw width [mm]: 37 mm
  • Clamping force [N]: 10.000 Nm
  • Cross section of the slide rail [mm]: 27 x 13
  • Jaw width [inch]: 1 7/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range - throat depth [mm]: 300 mm / 120 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart