Digital current clamp, Manufacturer's designation: CMP2

Article no.: 473305 CMP2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

on request
In stock Available in 3-4 working days
37 pieces in stock 37 pieces available in 3-4 working days

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Information displayed 4,200
Basic accuracy 2 %
Measurement process TRUE RMS
Memory function HOLD
AC current 10 mA − 400 A
DC current 10 mA − 400 A
maximum jaw aperture 23 mm
Overvoltage category CAT III 600 V
Power supply Battery-powered
‌Number of batteries contained 2
‌Article no of the battery / rechargeable battery fitted 081561 LR3
Power supply 2× 081561 LR3
Type of product Current clamp

Identification & Classification

Article number 473305 CMP2
EAN / GTIN 4014651446793
Manufacturer number 044679
Manufacturer/responsible person BENNING GmbH & Co. KG, Münsterstraße 135-137, 46397 BOCHOLT, Germany, www.benning.de

Description

Version:

Robust and ergonomic plastic casing with illuminated LCD display. Reliable AC and DC measurements without breaking the operating circuit. Recording of measured value and maximum value, relative measurement.

Application:

Digital service multimeters for a wide range of applications. These provide a high level of safety and other additional functions.
Very high resolution of 10 mA AC in the 40 A measurement range. Integral Volt sensor (NCV) provides non-contact phase voltage signals and detects broken leads in cables (visual/acoustic). Inrush current measurement (INRUSH), low-pass filter (LPF), ZERO function.

Standard:

IEC / EN 061010-1 (DIN VDE 0411-1).

Supplied with:

Batteries, probe leads, compact protective case, operating instructions.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart