{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | EN 61010-1 | |
| Information displayed | 4,000 | |
| Basic accuracy | 2 % | |
| Measurement process | TRUE RMS (AC) | |
| Memory function | HOLD | |
| AC voltage | 0.1 V − 600 V | |
| DC voltage | 0.1 V − 600 V | |
| AC current | 0.1 A - 400 A | |
| Resistance | 0.1 Ω − 4000 Ω | |
| maximum jaw aperture | 30 mm | |
| Overvoltage category | CAT III 600 V; CAT IV 300 V | |
| Power supply | Battery-powered | |
| Number of batteries contained | 2 | |
| Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
| Power supply | 2× 081561 LR3 | |
| Type of product | Current clamp |
| Article number | 473290 323 | |
| EAN / GTIN | 095969623742 | |
| Manufacturer/responsible person | Fluke Deutschland GmbH, In den Engematten 14, 79286 GLOTTERTAL, Germany, www.fluke.com |