Pocket spirit level Pro Magnetic, Length: 70mm

Article no.: 467482 70
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
547 pieces in stock 547 pieces available in 5-10 working days

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pocket PRO Magnetic
Error limit in normal position 1 mm/m
Measurement technology analogue
Length 70 mm
Width 20 mm
Height 40 mm
Type of product Spirit level

Identification & Classification

Article number 467482 70
EAN / GTIN 4005069177683
Manufacturer/responsible person Stabila-Messgeräte Gustav Ullrich GmbH, Landauer Straße 45, 76855 ANNWEILER, Germany, www.stabila.com

Description

Version:

Sturdy aluminium core body with securely encapsulated vials for horizontal measurements. Extra-strong rare-earth magnet for secure attachment to metal objects.
Rectangular aluminium frame with precision milled measuring faces at the sides and base. Additionally with a Vee groove for placing on convex surfaces. Strong rare-earth magnets in the base and sides.

Supplied with:

Sturdy belt clip.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart