Tyrolit ceramic bench grinding wheel 180x20x31,75 mm C60 J5 V carbide/casting

Article no.: 466343
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 466343
EAN / GTIN 9003174663430
Manufacturer number 466343
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • When sharpening solid carbide or tungsten carbide tipped tools, only wheels with silicon carbide specifications should be used.
  • Due to their special grain shape you can achieve good results even on extremely hard workpieces.
  • This wheel can also be used for cast iron.
  • A reduction bush set is included in the packaging (< H: 127mm) or can be reordered.

Feature:

  • Max. working speed: 40m/s
  • Specification: C 60 J5A V15
  • Main dimension: D x T x H = 180 x 20 x 31,75

Advantage:

  • Clean cutting
  • Optimum grit size
  • Stackable

Material:

  • Tungsten carbide/Casting materials
  • Tungsten carbide/Casting materials

Suitable for:

  • Floorstanding grinder

Note:

  • For sharpening solid carbide or carbide-tipped tools and for machining cast iron workpieces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart