• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Wooden folding rule white, Length: 2m

Article no.: 465950 2
Price per 1 Piece (1.78 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Length (m) Unit price incl. VAT

Availability

  • Standard: EG III
  • Material: Beech wood

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Standard EG III
Number of sections 10
Material Beech wood
Length 2 m
Width 16 mm
Thickness 3.3 mm
Type of product Folding rule

Identification & Classification

Article number 465950 2
EAN / GTIN 4005069153571
Manufacturer number 01334
Manufacturer/responsible person Stabila-Messgeräte Gustav Ullrich GmbH, Landauer Straße 45, 76855 ANNWEILER, Germany, www.stabila.com

Description

Version:

Graduations in mm at both bottom and top. Easy-to-read graduations. Decimal figures red. Sections of high quality beech wood.
Folding wooden rule with jointed sections of reinforced plastic.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart