TALMETER marking gauge, Band length: 2m

Article no.: 465690 2
Price per 1 Piece (23.85 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
In stock Available in 3-4 working days
74 pieces in stock 74 pieces available in 3-4 working days

Select article variation and quantity

Band length (m) Unit price incl. VAT

Availability

  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 2 m
Tape width 16 mm
Type of product Pocket tape measure

Identification & Classification

Article number 465690 2
EAN / GTIN 7392333591014
Manufacturer/responsible person Heinz Hesse KG, Yale-Allee 17, 42329 WUPPERTAL, Germany, www.heinz-hesse-kg.de

Description

Function:

  • Marking and measuring in one.
  • Even for diameter and circumference measurement.
  • Measuring and marking edge of hardened and stainless spring steel.
  • Black numbers = external dimensions, red numbers = internal dimensions.

Optional extras:

Replacement tape No. 465691.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart