Trolley with carrier spars

Article no.: 4627
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4627
EAN / GTIN 4017976346205
Manufacturer number 4627
L-Number L90090 100572
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

  • disassembled

Description:

  • Modular system: Frame made of sturdy square tube.
  • Cross beams, posts and bars connected with solid screwed joints.
  • Carrier spars made of tubular steel Ø 27 mm with screwed joints.
  • With 24 carrier spars 5° inclined on both sides (12 per side).
  • Carrying capacity per level 120 kg (60 kg per side).
  • Powder coated blue RAL 5007.
  • 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing.
  • Swivel castors with wheel locks.

Feature:

  • Total load capacity (kg): 500
  • Length of usable platform (mm): 1200
  • Width of usable platform (mm): 800
  • Total length (mm): 1400
  • Total width (mm): 800
  • Total height (mm): 1807
  • Tyres: TPE
  • Wheel size (mm): 200 x 40
  • Version: two-sided

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart