{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Standard | EG II | |
| Band length | 2 m | |
| Tape width | 16 mm | |
| ⌀ | 62 mm | |
| Material | Stainless steel, INOX | |
| Width | 24 mm | |
| Type of product | Pocket tape measure | 
| Article number | 461992 2 | |
| EAN / GTIN | 4045197523570 | |
| Manufacturer number | 461992 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |