Diamond resin-bonded for dry grinding 100 x 35 x 20 mm 3 - 10

Article no.: 46198
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification & Classification

Article number 46198
EAN / GTIN 9003170461986
Manufacturer number 46198
L-Number L50140 778
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This tool enables you to grind all carbide cutting tools for the wood and metal industry as well as various shear blades. These products are discs and cup wheels in the diamond grit size range D181 - D64. Compared to silicon carbide discs, diamond discs have significantly lower wear and higher dimensional accuracy.

Feature:

  • Shape: 11V9 TAPERED CUP WHEEL
  • Grit size: 181
  • Vs /max: 50 m/s
  • Specification : 3 – 10
  • Dimensions (D x T x H): 100 x 35 x 20 mm
  • Container diameter: 100 mm
  • Thickness: 35 mm
  • Bore: 20 mm
  • Material suitability: Tungsten carbide

Advantage:

  • Universal application
  • Long tool life
  • Cool grinding

Application:

  • For dry grinding of all carbide cutting tools in the wood and metal industry as well as various shear blades

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart