{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Graduation on the top edge | 1/1 mm | |
| Graduation on the bottom edge | 1/1 mm | |
| Length | 300 mm | |
| Cross-section width | 13 mm | |
| Cross-section thickness | 0.3 mm | |
| Type of product | Straight edge |
| Article number | 461640 300 | |
| EAN / GTIN | 4007368044017 | |
| Manufacturer number | 3577030 | |
| Manufacturer/responsible person | Bayerische Maßindustrie A. Keller GmbH, Rosengasse 12, 91217 Hersbruck, Germany, www.bmi.de |