Cutt-off wheels 500x5x40 mm straight A24P PREMIUM inox

Article no.: 460744
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 460744
EAN / GTIN 9003174607441
Manufacturer number 460744
L-Number L50140 160
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM cutting disc for stainless steel guarantees the safest cutting of any workpiece on stationary machines - regardless of the diameter. This product is designed for processing a wide range of stainless steel grades and is perfect for stationary cutting in travelling and cross-cut applications on workpieces with large cross-sections, solid material and profiles. With this product, you are guaranteed maximum service life and unrivalled cutting performance, not least thanks to our special Tyrolit pressing process and the rough side surfaces of the cutting disc. This reduces side friction and makes tarnish on the workpiece a thing of the past. The high chemical purity of the product also prevents corrosion, making the cut-off wheel your perfect partner for processing stainless steel.

Feature:

  • Shape: 41F Straight cut-off wheel, woven fibre.
  • Grit size: 24
  • Vs /max: 72 m/s
  • Material suitability: stainless steel
  • Product line: PREMIUM
  • Specification : A24P-BFP INOX
  • Dimensions (D x T x H): 500 x 5 x 40 mm
  • Container diameter: 500 mm
  • Thickness: 5 mm
  • Bore: 40 mm
  • Tools for: Stationary cutting machines

Advantage:

  • Particularly rough side surfaces thanks to special pressing process - resulting in low side friction and no tarnishing on the workpiece
  • The product offers maximum cutting ability and service life
  • The chemical purity of the product prevents corrosion and therefore leads to the best results on stainless steel

Application:

  • For processing different stainless steel qualities
  • For cutting workpieces with large cross-sections, solid material and profiles
  • Perfect for use on stationary cutting machines in travelling and cross-cut applications

Recommendation:

  • Observe the maximum permissible peripheral speed (80m/s or 100m/s)

Special features:
  • Suitable for workpieces with large cross-sections
  • High cutting ability & long service life
  • Highest chemical purity

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart