Spring dividers with points, Length L: 120mm

Article no.: 457000 120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
280 pieces in stock 280 pieces available in 5-10 working days

Select article variation and quantity

Length L (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Opening width 80 mm
Shank cross-section 7×7 mm
Length L 120 mm
Type of product Dividers

Identification & Classification

Article number 457000 120
EAN / GTIN 4045197883094
Manufacturer number 457000 120
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy design with long arms, made of tool steel. Points and measuring faces ground and hardened. Solid spindle with adjusting nut for quick and fine adjustment. Annular spring provides constant spring tension.
With replaceable tips.

Spare part:

Spare steel points set (2-piece) No. 457010.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart