Bench grinding wheel 150x20x32 mm C60J5AV15 carbide/cast iron

Article no.: 450328
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification & Classification

Article number 450328
EAN / GTIN 9003174503286
Manufacturer number 450328
L-Number L50140 2384
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

When sharpening solid carbide or carbide-tipped tools, only discs with silicon carbide specifications should be used. Due to their special grain shape, you will achieve good results even on very hard workpieces. This disc can also be used for cast iron. A reduction ring set is already included in the packaging and can also be reordered.

Feature:

  • Shape: straight
  • Grit size: 60
  • Vs /max: 35 m/s
  • Material suitability: Tungsten carbide
  • Specification : C 60 J5A V15
  • Dimensions (D x T x H): 150 x 20 x 32 mm
  • Container diameter: 150 mm
  • Thickness: 20 mm
  • Bore: 32 mm
  • Tools for: Bench grinder

Advantage:

  • Free-cutting
  • Optimised grit size
  • Stackable

Application:

  • For sharpening solid carbide or carbide-tipped tools and for machining cast iron workpieces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart