{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Article no of the battery / rechargeable battery fitted | 081560 357 | |
| Marking height | 300 mm | |
| Scale divisions | 0.01 mm | |
| Scale divisions | 0.0005 inch | |
| Reversible reading | mm / inch | |
| Error limit | 0.05 mm | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Column cross section | 23×6.1 mm | |
| Measurement technology | digital | |
| Base length | 135 mm | |
| Base width | 90 mm | |
| Weight | 2.1 kg | |
| Type of product | Height gauge and marking device |
| Article number | 443850 300 | |
| EAN / GTIN | 4045197204745 | |
| Manufacturer number | 443850 300 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |