Pair of bench inspection rollers height adjustable, for maximum workpiece ⌀: 32mm

Article no.: 443050 32
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

for maximum workpiece ⌀ (mm) Price per 1 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 2 mm - 32 mm
for maximum workpiece ⌀ 32 mm
Tip height 66 (at d = 10) mm
Width of T-nut h6 10 mm
maximum load capacity per pair 20 kg
Type of product Bench inspection roller

Identification & Classification

Article number 443050 32
EAN / GTIN 4030234000435
Manufacturer/responsible person mäder pressen GmbH, Robert-Bosch-Straße 13, 78579 NEUHAUSEN OB ECK, Germany, www.maederpressen.de

Description

Application:

To hold off-centred or over-length parts.
Even for parts with different diameters.

Suitable for:

Bench centre No. 443000 size 50 and 75 / 443210.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart