Grinding wheel INOX 50x19x10 mm A30R PREMIUM inox

Article no.: 441245
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification & Classification

Article number 441245
EAN / GTIN 9003174412458
Manufacturer number 441245
L-Number L50140 51
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM 1F80 grinding disc is particularly suitable for demanding grinding tasks in hard-to-reach areas on various grades of stainless steel. This high-performance grinding disc supports you in a wide variety of tasks, such as creating grooves and notches, deburring gears, roughing curved surfaces in cavities and maintaining turbine blades. Thanks to the bond system specially developed for stainless steel, this tool remains aggressive for a very long time and its service life is clearly increased. The chemical purity of the product prevents corrosion, pitting and a reduction in fatigue strength and therefore leads to the best results on stainless steel. For diameters over 80 mm, we recommend the use of a protective cover.

Feature:

  • Shape: 1F80 GER.SCHLEIFSCH.FASERSTOFFVER.
  • Grit size: 30
  • Vs /max: 80 m/s
  • Material suitability: stainless steel
  • Product line: PREMIUM
  • Specification : A 30 R- BFX /80
  • Dimensions (D x T x H): 50 x 19 x 10 mm
  • Container diameter: 50 mm
  • Thickness: 19 mm
  • Bore: 10 mm
  • Tools for: Straight die grinder

Advantage:

  • Special bond system for stainless steel with maximum aggressiveness and long service life
  • The chemical purity of the product prevents corrosion formation, pitting and reduction of fatigue strength and thus leads to the best results on stainless steel

Application:

  • For demanding work in hard-to-reach areas on various grades of stainless steel
  • For creating grooves and notches, deburring gears, maintaining turbine blades and roughing curved surfaces in cavities

Recommendation:

  • Use of a protective cover for diameters over 80 mm

Special features:
  • Long working life
  • Maximum aggressiveness
  • Best results on stainless steel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart